Beli harga power supply di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DV Power Supply AC to DC Single Output
    Mulai

    Rp199.900

    DV Power Supply AC to DC Single Output
    Deskripsi:
    Power Supply.
    atribut:
    • AC Input (VAC): 220
  2. Alinco Power Supply
    Mulai

    Rp2.199.900

    Alinco Power Supply
    Deskripsi:
    Ultra-compact, lightweight and high-powered switching power supply with power poles! DM features include a large illuminated digital Volt/Amp meter, rear panel binding posts/front panel Anderson Power Poles (30A peak), voltage adjust (5-15V) or fixed at 13.8V, ripple less than 80mVp-p and protection for short-circuit, over temperature, and current limiting!
  3. ABB Power Supply
    Mulai

    Rp2.399.900

    ABB Power Supply
    Deskripsi:
    The Cp-E 24/0.75 Is A Power Supply From The Cp-E Range. The Primary Switch Mode Power Supply Offers A Wide Range Input Of 90-264 V Ac And 120-375 V Dc, Rated Input Voltage Is 100-240 V Ac. The Rated Output Power Is 18 W, Rated Output Current Is 0.75 A At An Output Voltage Of 24 V Dc. The Output Voltage Is Adjustable Within A Range Of 21.6 To 28.8 V Dc. The Output Characteristic Is Hiccup-Mode. The Power Supply Allows Parallel Operation To Enable Redundancy. A Redundancy Unit Is Available As Accessory.
  4. OMRON Block power supply 5/12/24V type S8TS
    Mulai

    Rp2.699.900

    OMRON Block power supply 5/12/24V type S8TS
    Deskripsi:
    Power can be connected.Capacity increase is possible with the feeling of dry batteries. It corresponds to 30-120 W with 1 model. (12 V type). It corresponds to 60-240 W with 1 model. (24 V type). Easy to configure multi power supply (5 V / 12 V / 24 V) with different output voltage.Improved reliability of power supply system with N + 1 redundant operation. (12 V / 24 V). Free warranty period: 3 years. Lead-free solder support.Input condition: DC input can also be DC 80 to 370 V (EC command and various safety standards are not applicable).
    atribut:
    • Family Type: S8TS
    • Shape: Directly on DIN rail
    • Vibration Resistance (Malfunction): 10 to 55Hz, single amplitude 0.375mm, 3 directions No abnormality at 2h each
    • Input Fluctuation: 0.5% or less (input AC85 to 264V at 100% load)
    • Storage Temperature (°C): -25 to 65 (no condensation or freezing)
    • Ambient Relative Humidity (RH): 25-85% relative humidity (25-90% storage relative humidity)
    • Input Frequency (Hz): 50/60(47 to 63)
    • Inrush Current (A): AC100V input: 17.5 or less (during individual operation), 17.5 x number or less (during parallel operation) (25°C, cold start), AC200V input: 35 or less (during individual operation), 35 x number or less (during parallel operation) (25℃, cold start)
    • Insulation Resistance (MΩ): Between (collective output) and (collective input / PE (protective ground) terminal): 100 or more (at 500 VDC)
    • Load Fluctuation: Independent operation: 2% or less (at rated input, 10-100% load), parallel operation: 3% or less (at rated input, 10-100% load)
    • Overcurrent Protection: Independent operation: 105% to 140%, reverse L drooping type, automatic recovery Parallel operation: 100% to 140%, reverse L drooping type, automatic recovery
    • Power Factor : 0.9 or more (at rated input, 100% load)
    • Product Code: S8TS0021C
    • Rated Input Voltage (V) : AC100 to 240
    • Rated Output Current (A) : 2.5
    • Rated Output Power (W): 60
    • Rated Output Voltage (V) : DC24
    • Safety Standard: UL Listed:UL508(Listing, Class2 Output:Per UL1310), UL UR: UL60950-1(Recognition), cUL Listed:CSA C22.2 No.107.1(Class2 Output:Per CSA C22.2 No.223), cUR:CSA C22.2 No.60950-1, EN/VDE:EN50178(=VDE0160), EN60950-1(=VDE0805 Teil1)
    • Shock Resistance (m/s2): 150 (No abnormality in 3 times in 6 directions)
    • Terminal Shape: Screw
  5. Legrand Filtered Single Phase Rectified Power Supply
    Mulai

    Rp33.999.900

    Legrand Filtered Single Phase Rectified Power Supply
    atribut:
    • 1st Secondary Output Voltage (V): 24-24
    • Nominal Value Output Voltage 1 (V): 24
    • Rated Supply Voltage (AC 50 Hz) (V): 230-400
    • Rated Supply Voltage (AC 60 Hz) (V): 230-400
    • Type of Electric Connection: Screw connection
    • Voltage Type (supply Voltage): AC/DC
  6. NITTO KOHKI Pump Drive Power Supply
    Mulai

    Rp20.999.900

    NITTO KOHKI Pump Drive Power Supply
    atribut:
    • Output Frequency (Hz): 10 to 120
    • Dimensions (mm): 100x190x47 (except protrusions)
  7. Legrand Filtered Rectified Power Supply 1 Phase
    Mulai

    Rp10.999.900

    Legrand Filtered Rectified Power Supply 1 Phase
    atribut:
    • 1st Secondary Output Voltage (V): 24-24
    • Built-in Width (mm): 175
    • Depth (mm): 175
    • Height (mm): 186
    • Max. Output Current 1 (A): 10
    • Nominal Value Output Current 1 (A): 10
    • Nominal Value Output Voltage 1 (V): 24
    • Output Power (W): 240
    • Primary on Load: 230-400V / sec 24V
    • Rated Supply Voltage (AC 50 Hz) (V): 230-400
    • Rated Supply Voltage (AC 60 Hz) (V): 230-400
    • Type of Electric Connection: Screw connection
    • Voltage Type (supply Voltage): AC/DC
    • Width (mm): 126
  8. OMRON Switching power supply S8VK-S
    Mulai

    Rp2.099.900

    OMRON Switching power supply S8VK-S
    Deskripsi:
    A world's smallest class compact body is realized. . In addition to being able to be mounted tightly, it can be used in various places by improving environmental resistance performance. .Easy wiring with push in connection.
    atribut:
    • Product Code: S8VK5001C
    • Family Type: S8VK-S
  9. Fort Power Supply Output Tunggal 12V DC (Catu Daya)
    Mulai

    Rp209.900

    Fort Power Supply Output Tunggal 12V DC (Catu Daya)
    atribut:
    • Output Voltage (V DC): 12
  10. SUNLUX Power Supply Single Output 12V DC
    Mulai

    Rp239.900

    SUNLUX Power Supply Single Output 12V DC
    Deskripsi:
    Single Output.
    atribut:
    • Output voltage (V): DC 12
  11. BOSCH Dry Car Battery MF (Aki Mobil Kering)
    Mulai

    Rp659.900

    BOSCH Dry Car Battery MF (Aki Mobil Kering)
    Deskripsi:
    Aki Kering Mobil SM Mega Power (Maintenance Free) Performa Optimal. Teknologi Calcium - Calcium untuk tenaga start yang handal. Umur pakai yang lama. Tersegel, bebas perawatan membuatnya minim self-discharge guna pemakaian lebih tahan lama. Daya tahan yang tinggi. Dirancang dan disesuaikan untuk kendaraan jenis penumpang, truck dan kendaraan komersial. Jaminan Keamanan. Desain labirin pada penutup dengan penangkal api memberi keamanan maksimal. Aki Bosch S3 Maintenance Free: Perpaduan keamanan dan daya tahan. Aki Bosch S3 Maintenance Free ekonomis dan cocok untuk pengunaan pada seluruh jenis kendaraan penumpang, truk dan kendaraan niaga lainnya dengan konsumsi energi yang tidak terlalu besar. Memberikan daya start yang selalu dapat diandalkan dan memberikan kemudahan berupa "maintanance free". Dengan teknologi kalsium dan kisi perpanjangan, S3 maintanance free menggabungkan daya start handal dengan umur pakai lebih panjang. Sekilas Manfaat Anda : - Teknologi kalsium modern dan "maintanance free". - Solusi terbaik untuk pengganti Aki konvensional. - Gabungan performa tinggi dengan umur pakai panjang. - Ekonomis dan cocok untuk kendaraan konvensional dengan beberapa komponen penyita energi.
  12. CF Audio Power Amplifier
    Mulai

    Rp8.099.900

    CF Audio Power Amplifier
    Deskripsi:
    700Wx2/8Ω, 1200Wx2/4Ω, 1750Wx2/2Ω
  13. Chint Lampu LED T8 (Bohlam)
    39%
    Mulai

    Rp54.900

    Chint Lampu LED T8 (Bohlam)
    atribut:
    • Power (W): 18
    • Ra: 70
Daftar Harga harga power supply Terbaru October 2026
DV Power Supply AC to DC Single OutputRp199.900
Alinco Power SupplyRp2.199.900
ABB Power SupplyRp2.399.900
OMRON Block power supply 5/12/24V type S8TSRp2.699.900
JTC Obd-E Power Supply Adapter (Simulator Baterai)Rp769.900
Legrand Filtered Single Phase Rectified Power SupplyRp33.999.900
NITTO KOHKI Pump Drive Power SupplyRp20.999.900
Legrand Filtered Rectified Power Supply 1 PhaseRp10.999.900
OMRON Switching power supply S8VK-SRp2.099.900
Fort Power Supply Output Tunggal 12V DC (Catu Daya)Rp209.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)